BOTT 16927004.24 800X600X980 VERSO MOB 6 DRAWER CAB+MPX WORKTOP


Drawer cabinet Bott

References
bott:16927004.24
rubix:214A7597
brand logo
brand logo
Technical specifications
Height980 mm
Width800 mm
Depth550 mm
See all Specifications

Product details : BOTT 16927004.24 800X600X980 VERSO MOB 6 DRAWER CAB+MPX WORKTOP


verso mobile drawer cabinet 800mm x 550mm x 980mm with 6 x 50kg U.D.L. capacity drawers and a MPX worktop. Constructed of reinforced, welded sheet steel housings with a hard wearing light grey / red (RAL 7035/3004) powder coated finish. All verso mobile drawer cabinets are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg. Supplied with 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 125mm, 1 x 125mm, 1 x 175mm, high drawers.

Technical specifications


Attributes
Height980 mm
Width800 mm
Depth550 mm
TypeMobile Cabinets
ColourRed
Show UNSPSC/ECL@SS
£ 908.97 excl. VAT
/ Each
£ 1,090.76 incl. VAT
  • Usually arrives within 14 working days