Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40019069.77V CUBIO DRAWER CABINET
BOTT 40019069.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40019069.77V
rubix:
272A1417
Technical specifications
Number of drawers
7
Height
1200
mm
Width
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40019069.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 100mm, 2x 200mm, 1x 300mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x1200mm.
Technical specifications
Attributes
Number of drawers
7
Height
1200
mm
Width
650
mm
Depth
650
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,099.54
excl. VAT
/
Each
£
1,319.45
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40019059.24V CUBIO SL-6610-6.1 DRAWER CABINET
BOTT 40021029.16V CUBIO SL-10610-7.1 DRAWER CABINET
SPARTEX SUC1826065EB EUROSLIDE 6 DRAW 4X100MM 1X150MM 1X200MM-BLU
BOTT CUBIO SL-6612-8.1 DRAWER CABINET 40019071.11V
SPARTEX SUC989065EMG MOBILE 6 DRAW 4X100MM 1X150MM 1X200MM GRN
SPARTEX SUC12090753R EUROSLIDE 2 DRAW & CUPBD 2X100 1X170MM-750D RED
BOTT VERSO DRAWER CABINET 1050X550X900MM & 7XDRAWERS 16925229.11
SPARTEX SUC9860652MG MOBILE 2 DRAW&CUPBD 2X100MM 1X500MM GRN
BOTT 16927060.16 1050X600X980 MOB COMBI CUBD 2DRAW 1CUBD MPX TOP
SPARTEX SUC1206075VG EUROSLIDE 7 DRAW 1X100MM 3X150MM 3X200MM-GRN
BOTT 40010117.24V CUBIO SL-558-6.3 DRAWER CABINET
SPARTEX SUC1209075AR EUROSLIDE 1 DRAW&CUPBD 1X200MM 1X910MM-750D RED
BOTT 16927002.19 800X550X965MOBILE 5 DRAWER CABINET+TOP TRAY&MAT
BOTT 16925033.19 VERSO DRAWER CABINET 525MMX550MMX900MM+8XDRAWERS
SPARTEX SUC18290654B 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-650D BLU