verso drawer cabinet with 7 drawers WxDxH: 1050x550x900mm RAL 7035/5010
Number of drawers | 7 |
---|---|
Height | 900 mm |
Width | 1050 mm |
Number of drawers | 7 |
---|---|
Height | 900 mm |
Width | 1050 mm |
Depth | 550 mm |
Model | 16925229 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days