BOTT 40030015.16V CUBIO SL-13710-7.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40030015.16V
rubix:214A8257
brand logo
brand logo
Technical specifications
Height1000 mm
Width1300 mm
Depth750 mm
See all Specifications

Product details : BOTT 40030015.16V CUBIO SL-13710-7.1 DRAWER CABINET


Cubio SL-13710-7.1 Drawer Cabinet 1300mm (w) x 750mm (d) x 1000mm (h) with 7 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7035 (light grey / light grey) powder coat finish.

Technical specifications


Attributes
Height1000 mm
Width1300 mm
Depth750 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 2,041.68 excl. VAT
/ Each
£ 2,450.02 incl. VAT
  • Usually arrives within 14 working days