References
Bott:40019156.77V
Rubix:272A1425

Product details : BOTT 40019156.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 11 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 100mm, 2x 125mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x1600mm.
Technical specifications
Attributes
| Number of drawers | 11 |
|---|---|
| Height | 1600 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,518.92 excl. VAT
/ Each
£ 1,822.70 incl. VAT
- Delivery usually within ( 16 ) days