Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40020129.77V CUBIO DRAWER CABINET
BOTT 40020129.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40020129.77V
rubix:
272A1450
Technical specifications
Number of drawers
6
Height
800
mm
Width
800
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40020129.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x650x800mm.
Technical specifications
Attributes
Number of drawers
6
Height
800
mm
Width
800
mm
Depth
650
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,047.33
excl. VAT
/
Each
£
1,256.80
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40019027.19V CUBIO SL-667-5.1 DRAWER CABINET
BOTT CUBIO SL-868-6 DRAWER CABINET 40020139.11V
BOTT 40012007.24V CUBIO SL-857-3.1 DRAWER CABINET
BOTT 40019051.16V CUBIO SL-669-7.1 DRAWER CABINET
BOTT CUBIO SL-6616-11.1 DRAWER CABINET 40019156.11V
BOTT CUBIO SL-10610-8.1 DRAWER CABINET 40021033.11V
SPARTEX SUC1206075WB EUROSLIDE 8 DRAWER 5X100MM 3X200MM-750D BLUE
BOTT 40018067.77V CUBIO DRAWER CABINET
BOTT 16925012.24 VERSO DRAWER CABINET 525MMX550MMX800MM+5XDRAWERS
BOTT 40030021.24V CUBIO SL-13712-8.1 DRAWER CABINET
BOTT 16927061.16 1050X550X965 MOB COMBI CUBD 1DRAW 1CUBD TOP TRAY
SPARTEX SUC12060652K EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X910MM- DK/GRY
BOTT 40030091.16V CUBIO SL-13710-5.3 DRAWER CABINET
SPARTEX SUC1826065CB EUROSLIDE 5 DRAWER 5X150MM-650D BLUE
BOTT 40019152.19V CUBIO SL-666-5 DRAWER CABINET