BOTT 40019152.19V CUBIO SL-666-5 DRAWER CABINET


Drawer cabinet Bott

References
bott:40019152.19V
rubix:214A7974
brand logo
brand logo
Technical specifications
Height600 mm
Width650 mm
Depth650 mm
See all Specifications

Product details : BOTT 40019152.19V CUBIO SL-666-5 DRAWER CABINET


Cubio SL-666-5 Drawer Cabinet with 5 drawers, dimensions 650mm (W) x 650mm (D) x 600mm (H). Powder coated RAL 7035/7016 finish, constructed of a reinforced steel housing with a UDL capacity of 1 tonne. 75KG U.D.L capacity drawers fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides.

Technical specifications


Attributes
Height600 mm
Width650 mm
Depth650 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 741.81 excl. VAT
/ Each
£ 890.17 incl. VAT
  • Usually arrives within 14 working days