References
Bott:40019051.16V
Rubix:214A7952



Product details : BOTT 40019051.16V CUBIO SL-669-7.1 DRAWER CABINET
Cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 5x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 650x650x900mm.
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Height | 900 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Type | static drawer cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 990.62 excl. VAT
/ Each
£ 1,188.74 incl. VAT
- Delivery usually within ( 16 ) days