BOTT MOBILE CABINET 780 X 650 X 650-40402027.11V
cubio mobile cabinet with 5 drawers & top tray / mat WxDxH: 650x650x785mm RAL 7035/5010
See technical informationReferences
Bott:40402027.11V
Rubix:2001533
Product details : BOTT MOBILE CABINET 780 X 650 X 650-40402027.11V
cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 5x 100mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x650x785mm
Strengths
The BOTT Cubio 5 drawer mobile cabinet is an outstanding storage system for tools, fixings and components
Choose from cabinets with top tray and mat, 20mm multiplex worktop or 20mm lino worktop
50kg UDL capacity drawers
300kg total combined load capacity
4 x rubber tyred castors
Choose from cabinets with top tray and mat, 20mm multiplex worktop or 20mm lino worktop
50kg UDL capacity drawers
300kg total combined load capacity
4 x rubber tyred castors
Applications
Ergonomically designed for ease of use, this 5 drawer mobile cabinet offers organised, efficient mobile storage that is second to none
Technical specifications
Attributes
| Colour | blue |
|---|
Show UNSPSC/ECL@SS
£ 1,057.07 excl. VAT
/ Each
£ 1,268.48 incl. VAT
- Delivery usually within ( 16 ) days
