References
Bott:40022091.77V
Rubix:272A1515

Product details : BOTT 40022091.77V CUBIO CUPBOARD
Cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 1 adjustable height, galvanised steel shelf (160kg U.D.L.), a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels, and 2x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x650x2000mm.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1300 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,607.19 excl. VAT
/ Each
£ 1,928.63 incl. VAT
- Delivery usually within ( 16 ) days