Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40029025.77V CUBIO DRAWER CABINET
BOTT 40029025.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40029025.77V
rubix:
272A1533
Technical specifications
Number of drawers
8
Height
1000
mm
Width
1050
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40029025.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 3x 100mm, 3x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x750x1000mm.
Technical specifications
Attributes
Number of drawers
8
Height
1000
mm
Width
1050
mm
Depth
750
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,638.48
excl. VAT
/
Each
£
1,966.18
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40028039.24V CUBIO SL-8716-9.1 DRAWER CABINET
SPARTEX S6MSDRW150DX 150MM DEEP DRAWERL/Grey
SPARTEX SUC1829065VB EUROSLIDE 7 DRAWER 7X100MM-650D BLUE
SPARTEX SUC1206065YR EUROSLIDE 11 DRAWER 11X100MM-650D RED
BOTT 40020129.77V CUBIO DRAWER CABINET
SPARTEX SUC989065VMG MOBILE EUROSLIDE 7 DRAWER 7X100MM GREEN
BOTT CUBIO SL-8610-7.3 DRAWER CABINET 40020053.11V
BOTT 16925014.11 VERSO 525 X 550 X 800MM DRAWER CABINET
BOTT 16925229.19 VERSO DRAWER CABINET 1050MMX550MMX900MM+7XDRAWERS
BOTT VERSO COMBINATION CUPBOARD 525X550X600MM & 1XDRAWER 16925006.11
BOTT 40020041.77V CUBIO DRAWER CABINET
BOTT 40021223.77V CUBIO DRAWER CABINET
BOTT 40021045.19V CUBIO SL-10616-11.1 DRAWER CABINET
SPARTEX SUS8260652SR UNDER BENCH 2DRAW CUPBD+STAND 2X100MM 1X300MM RED
BOTT 40012023.77V CUBIO DRAWER-DOOR CABINET