Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40030007.77V CUBIO DRAWER CABINET
BOTT 40030007.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40030007.77V
rubix:
272A1537
Technical specifications
Number of drawers
5
Height
800
mm
Width
1300
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40030007.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 5 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 100mm, 2x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x750x800mm.
Technical specifications
Attributes
Number of drawers
5
Height
800
mm
Width
1300
mm
Depth
750
mm
Colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,689.96
excl. VAT
/
Each
£
2,027.95
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40012110.24V CUBIO SL-8516-9.1 DRAWER CABINET
BOTT DRAWER CABINET 900 X 800 X 525MM 40012023.11V
BOTT 40030071.24V CUBIO SL-1378-6.3 DRAWER CABINET
SPARTEX SUC1209065XG EUROSLIDE 8 DRAW 3X100MM 3X150MM 2X200MM-GRN
BOTT CUBIO SL-869-4.1 COMBINATION CABINET 40020033.11V
BOTT 40020017.19V CUBIO SL-867-5.1 DRAWER CABINET
SPARTEX SUC986065CMG MOBILE EUROSLIDE 5 DRAWER 5X1500MMGREEN
SPARTEX SUC1209065XB EUROSLIDE 8 DRAW 3X100MM 3X150MM 2X200MM-BLU
SPARTEX SUS8290652SR UNDER BENCH 2DRAW CUPBD+STAND 2X100MM 1X300MM RED
SPARTEX SUC18260652R EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X500MM-650D RED
SPARTEX SUC1826065CB EUROSLIDE 5 DRAWER 5X150MM-650D BLUE
BOTT 40021223.77V CUBIO DRAWER CABINET
BOTT 16925116.24 VERSO COMBINATION CUPBOARD 800X550X800+2XDRAWERS
BOTT 40020139.16V CUBIO SL-868-6 DRAWER CABINET
BOTT 16925001.19 VERSO DRAWER CABINET 525MMX550MMX450MM+3XDRAWERS