cubio drawer-door cabinet with 3 drawers / door WxDxH: 800x650x900mm RAL 7035/5010
Number of drawers | 3 |
---|---|
Height | 900 mm |
Width | 800 mm |
Number of drawers | 3 |
---|---|
Height | 900 mm |
Width | 800 mm |
Depth | 650 mm |
Model | 40020033 |
Type | drawer cabinet |
Colour | blue |
Usually arrives within 14 working days