Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40030075.77V CUBIO DRAWER CABINET
BOTT 40030075.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40030075.77V
rubix:
272A1544
Technical specifications
Number of drawers
9
Height
1600
mm
Width
1300
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40030075.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 9 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 100mm, 4x 150mm, 2x 200mm, 1x 300mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x750x1600mm.
Technical specifications
Attributes
Number of drawers
9
Height
1600
mm
Width
1300
mm
Depth
750
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,773.05
excl. VAT
/
Each
£
3,327.66
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40029027.19V CUBIO SL-10710-9.1 DRAWER CABINET
BOTT SL-678-6.1 CABINET 650 X 750 X 800MM 40027019.11V
SPARTEX SUC18290755B EUROSLIDE 5 DRAW 2X100MM 2X150MM 1X200MM-BLU
SPARTEX SUC12060758K EUROSLIDE 8 DRAW 1X100MM 7X150MM-750D DARK GREY
SPARTEX SUN7890653MK UNDER BENCH3DRAW 1X150MM 2X200MMDK/GRY
BOTT 40019063.77V CUBIO DRAWER CABINET
SPARTEX SUS829065ASR UNDER BENCH 4DRAW WITH STAND 1X100MM 3X150MM RED
BOTT 16925265.16 VERSO COMBI CUPBOARD 1050X550X1000+4XDRAWERS
BOTT 40019005.77V CUBIO DRAWER CABINET
BOTT 40021041.77V CUBIO DRAWER CABINET
BOTT DRAWER CABINET 1200 X 650 X 650MM 40019075.11V
SPARTEX SUC18260655B EUROSLIDE 5 DRAW 2X100MM 2X150MM 1X200MM-BLU
BOTT CUBIO SL-858-5.1 DRAWER CABINET 40012017.11V
BOTT 40020142.16V CUBIO SL-8610-8 DRAWER CABINET
BOTT 40021045.77V CUBIO DRAWER CABINET