Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40019063.77V CUBIO DRAWER CABINET
BOTT 40019063.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40019063.77V
rubix:
272A1416
Technical specifications
Number of drawers
7
Height
1000
mm
Width
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40019063.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x1000mm.
Technical specifications
Attributes
Number of drawers
7
Height
1000
mm
Width
650
mm
Depth
650
mm
Colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,028.30
excl. VAT
/
Each
£
1,233.96
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40012095.77V CUBIO DRAWER CABINET
BOTT CUBIO SL-866-5 DRAWER CABINET 40020135.11V
BOTT SUSPENDED CABINET 4 DRAWER 40019015.11V
BOTT CUBIO SL-658-5.1 CAB 40011046.11V
SPARTEX SUC1829065EB EUROSLIDE 6 DRAW 4X100MM 1X150MM 1X200MM-BLU
BOTT 16927051.24MOB DRAW CAB 1050X600X980& 5DRAW AND MPX WORKTOP
BOTT 40012104.19V CUBIO SL-8512-7.1 DRAWER CABINET
BOTT 40019071.24V CUBIO SL-6612-8.1 DRAWER CABINET
SPARTEX SUC1209075XR EUROSLIDE 8 DRAW 3X100MM 3X150MM 2X200MM-RED
BOT16927121.24TROLLEY 1050X600X980-700 CUBD 5XDRAW MPX WTOP
SPARTEX SUS829065CSB UNDER BENCH 5DRAW WITH STAND 4X100MM 1X150MMBLU
SPARTEX SUS8290652SB UNDER BENCH 2DRAW CUPBD+STAND 2X100MM 1X300MM BLU
BOTT 40019009.16V CUBIO SL-664-3.3 DRAWER CABINET
BOTT 40019059.16V CUBIO SL-6610-6.1 DRAWER CABINET
BOTT 40019039.24V CUBIO SL-668-6.1 DRAWER CABINET