Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
FACOM JLS3-A1000PP CABINET 2 SOLID DOORS 3 SHELVES L 1000 X D 506 H 20
FACOM JLS3-A1000PP CABINET 2 SOLID DOORS 3 SHELVES L 1000 X D 506 H 20
Swing-door cabinet Facom
References
facom:
JLS3-A1000PP
rubix:
270A2324
ean:
3662424108914
Technical specifications
Number of doors
2
Height
2060
mm
Width
1000
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM JLS3-A1000PP CABINET 2 SOLID DOORS 3 SHELVES L 1000 X D 506 H 20
Technical specifications
Attributes
Number of doors
2
Height
2060
mm
Width
1000
mm
Depth
506
mm
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,778.57
excl. VAT
/
Each
£
2,134.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40019118.24V CUBIO SMF-666-1.1 CUPBOARD
BOTT 40031057.77V CUBIO CUPBOARD
BOTT 16926002.16 VERSO SHELF CUPBOARD 525X350X600 WITH 1 SHELVES
BOTT 16926720.19 VERSO SHELF CBOARD 525MM (W)X550MM (D)X750MM (H)
BOTT 40022102.24V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40031053.16V PERFO WALL CUPBOARD HOUSING
BOTT 40022053.16V CUBIO SMF-13620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40301011.77V CUBIO CUPBOARD
BOTT 16926011.24 VERSO SHELF CUPBOARD 525X350X900 WITH 2 SHELVES
BOTT 40022048.24V CUBIO SMF-13612-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40031079.19V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT DRAWER CABINET 800 X 800 X 525MM 40012013.11V
BOTT 16926653.24 VERSO SHELF CUPBOARD 1300 X550 X2000 +4 SHELVES
BOTT VERSO 525 X 550 X 1000MM HAZARDOUS SUBSTANCE CUPBOARD 16926791.12
BOTT 40021096.19V CUBIO SMF-10612-1.1 CUPBOARD WITH PERFO DOOR