BOTT 40018001.77V CUBIO DRAWER CABINET


Swing-door cabinet Bott

References
bott:40018001.77V
rubix:272A1394
brand logo
brand logo
Technical specifications
Height250 mm
Width525 mm
Depth650 mm
See all Specifications

Product details : BOTT 40018001.77V CUBIO DRAWER CABINET


Cubio drawer cabinet with 1 drawer. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x650x250mm.

Technical specifications


Attributes
Height250 mm
Width525 mm
Depth650 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 354.50 excl. VAT
/ Each
£ 425.40 incl. VAT
  • Usually arrives within 14 working days