BOTT 41002036.77V CUBIO STORAGE BENCH (LINO)


Workbench for workshop Bott

References
bott:41002036.77V
rubix:272A1629
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm

Product details : BOTT 41002036.77V CUBIO STORAGE BENCH (LINO)


Cubio storage bench with full cupboard / open with half depth base shelf. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm lino worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (2x)650x650x600mm. and a single perfo panel lined, reinforced door and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 942.46 excl. VAT
/ Each
£ 1,130.95 incl. VAT
  • Usually arrives within 14 working days