BOTT 16921902.11 VERSO PEDESTAL BENCH 1500 X 600 X 930


verso pedestal bench with 2 drawers/cbd 525W cab & mpx top WxDxH: 1500x600x930mm RAL 7035/5010

References
bott:16921902.11
rubix:80438274
brand logo
brand logo
Technical specifications
Height930 mm
Width2000 mm
Depth600 mm
See all Specifications

Product details : BOTT 16921902.11 VERSO PEDESTAL BENCH 1500 X 600 X 930


verso pedestal bench with 2 drawer-door cabinet. Featuring a robust, steel channel pedestal leg, bott verso cabinet and a 30mm multiplex wood worktop. Cabinet size - WxDxH: 525x550x900mm. Drawer configuration: 1x 125mm, 1x 175mm with 100% extension slides (75kg U.D.L.) and a single, reinforced door and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x600x930mm.

Strengths

The BOTT Verso 1 door 2 drawer pedestal bench combines the Verso 1 door 2 drawer cabinet with pedestal legs and a worktop to create an efficient combination of storage and workspace
Choice of 30mm thick Multiplex or Lino worktop
Optional divider kits for drawers available

Technical specifications


Attributes
Height930 mm
Width2000 mm
Depth600 mm
Number of drawers2
Show UNSPSC/ECL@SS
£ 675.72 excl. VAT
/ Each
£ 810.86 incl. VAT
  • Usually arrives within 14 working days