Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41002102.77V CUBIO MOBILE STORAGE BENCH (LINO)
BOTT 41002102.77V CUBIO MOBILE STORAGE BENCH (LINO)
Workbench for workshop Bott
References
bott:
41002102.77V
rubix:
272A1652
Technical specifications
Height
840
mm
Width
1500
mm
Depth
750
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 41002102.77V CUBIO MOBILE STORAGE BENCH (LINO)
Cubio mobile storage bench with full cupboard / 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm lino worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with single, perfo panel lined, reinforced 500mm door and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
Height
840
mm
Width
1500
mm
Depth
750
mm
Number of drawers
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,273.18
excl. VAT
/
Each
£
1,527.82
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16923204.16 VERSO MOB STORAGE BNCH 1250X600X830 WITH MPX WTOP
BOTT VERSO WELDED BENCH 1500X600X910MM & STEEL WORKTOP 16922506.16
BOTT 16921603.19HGHT ADJ WORK BNCH 700X600X780 - 930 + LINO WTOP
BOTT 41002055.24V CUBIO STORAGE BENCH 2078-1.3 WITH MPX WORKTOP
Q16921715.19 VERSO ADJ HEIGHT BENCH FULL CUPBOARD 30MM LINO WORKTOP
SPARTEX SIF921875PLX BINARY FIXED HEIGHT W/BENCH 920X1805X755 BLACK
SPARTEX SJ841575PX5B 760MM REAR SUPPORTPOST LOUVRE PANEL&LAMINATE UPPE
SPARTEX SC841575B12B SETTING LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSH
SPARTEX SQ841875PX9C SETTING LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSH
BOTT PEDESTAL 1500 X 600 X 930MM 16921901.11
RIDGID 16703 425 TRI-STAND VICE
BOTT BENCH 1 DRAWER MULTIPLEX 2000 X 750 X 840 41003347.11V
BOTT BENCH 2000 X 750 X 840 MULTIPLEX
SPARTEX SE921875BLXX EUROSLIDE W/BENCH 920X1800X750-SOLID BEECH L/Grey
SPARTEX SA7912758LXX PREMIUM HEIGHT ADJUST W/BENCH 1200X750 L/Grey