BOTT BENCH 2000 X 750 X 840 MULTIPLEX
cubio bench multiplex WxDxH: 2000x750x840mm RAL 7035
See technical informationReferences
Bott:4100316916V
Rubix:2001482
Product details : BOTT BENCH 2000 X 750 X 840 MULTIPLEX
cubio bench. Featuring heavy duty steel channel, endframes with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 438.78 excl. VAT
/ Each
£ 526.54 incl. VAT
- Delivery usually within ( 16 ) days
