GPC BSS208 SMOKING SHELTER WITH PUNCHED STEEL SIDES 1980 X 1250 2040


Cover GPC Industries

References
gpc industries:BSS208
rubix:386A6598
manufacturer :BSS208
brand logo
brand logo
Technical specifications
Width300 mm
Length1980 mm
Height2040 mm

Product details : GPC BSS208 SMOKING SHELTER WITH PUNCHED STEEL SIDES 1980 X 1250 2040


3 Year Guarantee

Strengths

Punched steel sides

Applications

Stores bikes

Technical specifications


Attributes
Width300 mm
Length1980 mm
Height2040 mm
Show UNSPSC/ECL@SS
£ 2,023.15 excl. VAT
/ Each
£ 2,427.78 incl. VAT
  • Usually arrives within 14 working days