References
GPC Industries:BSOS7Z
Rubix:386A6597
Manufacturer :BSOS7Z
Product details : GPC BSOS7Z OPTIONAL PERCH TO SUIT BSS27Z 2580 X 300
750mm from the ground
Weight kg: 30
3 Year Guarantee
Strengths
201 times stronger than glass
Applications
Transports goods
Technical specifications
Attributes
| Length | 2580 mm |
|---|---|
| Width | 2480 mm |
Show UNSPSC/ECL@SS
£ 620.15 excl. VAT
/ Each
£ 744.18 incl. VAT
- Delivery usually within ( 21 ) days

