GPC BSSW6Z WALL MOUNTED SMOKING SHELTER 2440 X 1100 2250


Cover GPC Industries

References
gpc industries:BSSW6Z
rubix:386A6600
manufacturer :BSSW6Z
brand logo
brand logo
Technical specifications
Width80 mm
Length2440 mm
Height2250 mm

Product details : GPC BSSW6Z WALL MOUNTED SMOKING SHELTER 2440 X 1100 2250


Roof is a 16mm twinwall polycarbonate sheet
Weight kg: 65
3 Year Guarantee

Strengths

Exceptionally sturdy

Applications

Sets boundary for smokers

Technical specifications


Attributes
Width80 mm
Length2440 mm
Height2250 mm
Show UNSPSC/ECL@SS
£ 1,757.42 excl. VAT
/ Each
£ 2,108.90 incl. VAT
  • Usually arrives within 14 working days