Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
GPC WABE05 ADJUSTABLE HEIGHT WORKBENCH 1200 X 600 580 TO 940
GPC WABE05 ADJUSTABLE HEIGHT WORKBENCH 1200 X 600 580 TO 940
Workbench for workshop GPC Industries
References
gpc industries:
WABE05
rubix:
386A6718
manufacturer :
WABE05
Technical specifications
Height
940
mm
Width
600
mm
Depth
410
mm
Product details
Technical specifications
Product details : GPC WABE05 ADJUSTABLE HEIGHT WORKBENCH 1200 X 600 580 TO 940
500kg Load Capacity Height adjustable in 40mm increments Weight kg: 40
Strengths
Adjustable for comfort
Applications
Discarding waste
Technical specifications
Attributes
Height
940
mm
Width
600
mm
Depth
410
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
301.77
excl. VAT
/
Each
£
362.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16923212.24 VERSO MOB STORAGE BNCH 1500X600X830 WITH MPX WTOP
CUTTINGSTATION SS7C / SAW CLAMP
BOTT 16923204.24 VERSO MOB STORAGE BNCH 1250X600X830 WITH MPX WTOP
BOTT 41002166.24V CUBIO STORAGE BENCH 1578-1.11 WITH MPX WORKTOP
SPARTEX SST600BKIT7R BACK PANEL WORKTOP SERVICEDUCT&POST FITTED RD
BOTT 41002133.77V CUBIO MOBILE STORAGE BENCH (MPX)
SPARTEX SJ8418758KXX HEAVY DUTY WORKBENCH 840X1800X750 DARK GREY
BOTT 16923232.16 VERSO MOB STORAGE BNCH 2000X600X830 WITH MPX WTOP
BOTT 16921914.19 PEDESTAL BNCH 1500X600X930 + LINO WTOP & 7 DRAW
SPARTEX SST900BKIT7G BACK PANEL WORKTOP SERVICEDUCT&POST FITTED GRNSST
SPARTEX ST841860JSXX S/STEEL WORKTABLE&LOWER SHELF 840X1800X600
BOTT 16923012.16 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP
BOTT 16923014.24 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP
BOTT 16921503.16 VERSO 1000X600 ADJ HT FW BENCH LINO
BOTT 16923015.16 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP