BOTT 41002133.77V CUBIO MOBILE STORAGE BENCH (MPX)


Cubio

References
bott:41002133.77V
rubix:272A1662
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT 41002133.77V CUBIO MOBILE STORAGE BENCH (MPX)


Cubio mobile storage bench with 1 drawer-door cabinet / 3 drawer cabinet/ 1drawer-door cabinet. Featuring a heavy duty, steel channel frameworkwith integrated storage units 125mm diameter castors and a 40mmmultiplex wood worktop. Delivered assembled. Equivalent cabinet -WxDxH:650/650/650x650x600mm. Drawer configuration: 4x 150mm, 1x 200mmwith 100% extension slides (75kg U.D.L.) with two, perfo panel lined,reinforced 350 mm high. Finished in durable powder coat paint in RAL7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 2000x750x840mm

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Number of drawers5
Show UNSPSC/ECL@SS
£ 1,718.64 excl. VAT
/ Each
£ 2,062.37 incl. VAT
  • Usually arrives within 14 working days