References
Walter Titex:F3234-5
Rubix:356A9509
Manufacturer :5073215
EAN:4031132190228

Product details : TITEX F3234-5 REAMING TOOLS HSS/-CO 5073215
Technical specifications
Attributes
| Nominal diameter (metric) | 5 mm |
|---|---|
| Total length | 122 mm |
| Length of cut | 73 mm |
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
- Usually arrives within 14 working days