Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.07 REAMING TOOLS HSS/-CO 5072687
TITEX F1352HUN-6.07 REAMING TOOLS HSS/-CO 5072687
Machine reamer in HSS
References
walter titex:
F1352HUN-6.07
rubix:
356A9153
manufacturer :
5072687
ean:
4031132140230
Technical specifications
Nominal diameter (metric)
6.07
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.07 REAMING TOOLS HSS/-CO 5072687
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.07
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1702.51 REAMER 2.51 MM 5986821
DORMER B1704.99 REAMER 4.99 MM 5986906
TITEX F1352HUN-2.55 REAMING TOOLS HSS/-CO 5072297
TITEX F1352HUN-6.75 REAMING TOOLS HSS/-CO 5072755
TITEX F1352-9 REAMING TOOLS HSS/-CO 5071927
TITEX F1352HUN-4.5 REAMING TOOLS HSS/-CO 5072492
DORMER B1704.98 REAMER 4.98 MM 5986903
TITEX F1352HUN-7.03 REAMING TOOLS HSS/-CO 5072783
TITEX F1352HUN-1.66 REAMING TOOLS HSS/-CO 5072007
GUHRING 00468 012.000 MACHINE REAMER HSS-E 12.000MM FORM B BRIGHT
DOR CARBIDE REAMER 3.99
TITEX F1352HUN-6.45 REAMING TOOLS HSS/-CO 5072725
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 10.0 MM 869717
TITEX F1352HUN-5.65 REAMING TOOLS HSS/-CO 5072645
TITEX F1352HUN-5.76 REAMING TOOLS HSS/-CO 5072656