Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-4.8 REAMING TOOLS HSS/-CO 5071885
TITEX F1352-4.8 REAMING TOOLS HSS/-CO 5071885
Machine reamer in HSS
References
walter titex:
F1352-4.8
rubix:
356A8483
manufacturer :
5071885
ean:
4031132186122
Technical specifications
Nominal diameter (metric)
4.8
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-4.8 REAMING TOOLS HSS/-CO 5071885
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
4.8
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.42
excl. VAT
/
Each
£
29.30
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10123.0 REAMER 23.00 MM 5986568
TITEX F1352HUN-8.2 REAMING TOOLS HSS/-CO 5072900
DORMER B1701.49 REAMER 1.49 MM 5986223
TITEX F1352HUN-11.58 REAMING TOOLS HSS/-CO 5072199
TITEX F1352HUN-2.72 REAMING TOOLS HSS/-CO 5072314
TITEX F1352HUN-6.53 REAMING TOOLS HSS/-CO 5072733
TITEX F1352-10.5 REAMING TOOLS HSS/-CO 5071830
DOR HSCO REAMER 2.3
TITEX F1352HUN-8.75 REAMING TOOLS HSS/-CO 5072955
TITEX F1352HUN-7.43 REAMING TOOLS HSS/-CO 5072823
DORMER B9014.0 REAMER 4.00 MM 5986512
DORMER B10125.0 REAMER 25.00 MM 5986576
DORMER B1702.5 REAMER 2.50 MM 5986817
TITEX F1352HUN-8.12 REAMING TOOLS HSS/-CO 5072892
DORMER HSCO REAMER 10.0 B95310.0