Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1227/8 5986467
DORMER B1227/8 5986467
HSS machine drill Dormer
References
dormer:
B1227/8
rubix:
376A1421
ean:
7320760252420
Technical specifications
Total length
174.63
mm
Length of cut
114.3
mm
Body material
HSS
Product details
Technical specifications
Product details : DORMER B1227/8 5986467
Technical specifications
Attributes
Total length
174.63
mm
Length of cut
114.3
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
337.02
excl. VAT
/
Each
£
404.42
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.55 REAMING TOOLS HSS/-CO 5072297
DORMER B1705.98 REAMER 5.98 MM 5986682
TITEX F1352HUN-5.83 REAMING TOOLS HSS/-CO 5072663
PRESTO 73000-14 HSS STRAIGHT SHANK MACHINE REAMER BS328 1/4 INCH
DORMER B16125.0 REAMER 25.00 MM 5986819
DOR HSCO REAMER 12.0
TITEX F1352HUN-8.03 REAMING TOOLS HSS/-CO 5072883
DORMER B9013/32 REAMER 3/32 INCH 5986504
DORMER B17010.01 REAMER 10.01 MM 5986244
TITEX F1352HUN-7.04 REAMING TOOLS HSS/-CO 5072784
DOR HSCO REAMER 8.7
DORMER B17010.0 REAMER 10.00 MM 5986241
TITEX F1352HUN-1.35 REAMING TOOLS HSS/-CO 5071976
DORMER B16128.0 REAMER 28.00 MM 5986830
TITEX F1352HUN-4.53 REAMING TOOLS HSS/-CO 5072495