• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
WALTER H602551-8 MILLING CUTTERS 5083381

WALTER H602551-8 MILLING CUTTERS 5083381

Monobloc cutter Walter Prototyp

See technical information
References
Walter Prototyp:H602551-8
Rubix:276A4253
Manufacturer :5083381
EAN:4042446116224
brand logo
brand logo

Product details : WALTER H602551-8 MILLING CUTTERS 5083381


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 102.68 excl. VAT
/ Each
£ 123.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2S342-0318-038-PAP2BM SC MILLING CM PLURA 2 8351861SANDVIK 2F440-1000-200ASD1725 SC MILLING CM PLURA 2 7858277DORMER S2626.0XR0.3 6706931SANDVIK 316-10SM450-10005P 1730 316 SOLID CARBIDE HEAD 7611699SANDVIK 1K223-2000-050-NH H10F DURA SOLID CARBIDE END MILL 8412616DORMER P80716.0X6.0 BURR 16.00 MM X 6.00 MM 6814129DORMER S2268.0 END MILL 8.00 MM 6706783SANDVIK 2F440-1600-200ASD1725 SC MILLING CM PLURA 2 7858282DORMER S76610.0 END MILL 10.00 MM 6707010DORMER S7666.0 END MILL 6.00 MM 6707008DORMER P83112.7X6.0 BURR 12.70 MM X 6.00 MM 6814204DORMER S814HA4.0 END MILL 4.00 MM 5983588WALTERPROT H302711-2.5 MILLING CUTTERS SOLID CARBIDE 5082117DORMER HSCO-XP PMX CUTTER 8.0 C4078.0SANDVIK 2P370-2540-PB1740 SC MILLING CM PLURA 2 6915296
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap