Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1000-200ASD1725 SC MILLING CM PLURA 2 7858277
SANDVIK 2F440-1000-200ASD1725 SC MILLING CM PLURA 2 7858277
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-1000-200ASD 1725
rubix:
319A5321
manufacturer :
7858277
ean:
7323225031707
Product details
Technical specifications
Product details : SANDVIK 2F440-1000-200ASD1725 SC MILLING CM PLURA 2 7858277
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
183.33
excl. VAT
/
Each
£
220.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0300R030N120 ENDMILL COATED MSTAR 90042844
WALTERPROT MC230-16.0A4B050C-WK40TF SC MILLING CUTTER 8002045
DORMER P8199.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814179
SANDVIK 2P340-0250-PA 1630 6260097
CUTLINE 855662 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
SANDVIK R2164212030AK22G1620 SOLID CA
SANDVIK 1K233-1000-050-NB H10F DURA SOLID CARBIDE END MILL 8386840
MITSUBCARB MPXLRBD0400R030N480 ENDMILL COATED MSTAR 90043393
SANDVIK R216.42-05030-AP05G1610 SC MILLING CM PLURA 2 5743431
SANDVIK 1K233-0400-100-NA H10F DURA SOLID CARBIDE END MILL 8386821
CUTLINE 893376 16MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2N342-1200-PDP2BM SC MILLING CM PLURA 2 8351808
ROEBUCK CH89 VARI PITCH HOLE SAW 89MM
CUTLINE 863075 ENGRAVING END MILL SOLID CARBID 60 CYLINDRICAL SHNK MM
SANDVIK R216.53-08040RAL15G1630 SC MILLING CM PLURA 2 5743591