Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302711-2.5 MILLING CUTTERS SOLID CARBIDE 5082117
WALTERPROT H302711-2.5 MILLING CUTTERS SOLID CARBIDE 5082117
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302711-2.5
rubix:
357A4394
manufacturer :
5082117
ean:
4042446061050
Technical specifications
Diameter
2
mm
Total length
57
mm
Length of cut
7
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302711-2.5 MILLING CUTTERS SOLID CARBIDE 5082117
Technical specifications
Attributes
Diameter
2
mm
Total length
57
mm
Length of cut
7
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.98
excl. VAT
/
Each
£
50.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER S5318.0 6706481
DORMER S9025.0 DRILL 5.00 MM 5983033
SANDVIK R216.32-01030-AI10G1620 SC MILLING CM PLURA 2 5742951
SANDVIK 2P350-1000-OA O12M 7254453
SANDVIK 2P070-1200-PB1610 SC MILLING CM PLURA 2 7990645
MITSUBCARB MPXLRBD0400R050N240 ENDMILL COATED MSTAR 90043394
CUTLINE 893284 D.8 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
WALTERPROT H8006428-6 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150839
CUTLINE 893241 8MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 1K223-2000-NB H10F DURA SOLID CARBIDE END MILL 8386782
SANDVIK 316-12SL442-12015P1730 SOLID CARBIDE HEADS 6874185
CUTLINE 893305 D.8 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK R216.24-16030GAP16G1610 SC MILLING CM PLURA 2 5743099
SANDVIK 1K337-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213631
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHNK OZMAMM 10 862566