Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
WALTERPROT 30060-M24 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079118
WALTERPROT 30060-M24 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079118
SET of standard manual thread-cutters Walter Prototyp
References
walter prototyp:
30060-M24
rubix:
357A4242
manufacturer :
5079118
ean:
4042446036324
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 30060-M24 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079118
Technical specifications
Attributes
Number of elements
3
Total length
110
mm
Tail diameter
18
mm
Square drive adapter
14.5
mm
Threading diameter
24
mm
Thread depth
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.30
excl. VAT
/
Each
£
251.16
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
VOELKEL-TS M3X0.5 TAP VOLKEL-27626
GUHRING 00857 003.000 HAND TAPS 9008570030000
GUHRING 00981 009.525 HAND TAPS SET HSS
GUHRING 00861 009.000 HAND TAPS 9008610090000
FACOM 2 TAPS 227.8X125T2
DORMER E5241/4NO3 TAP 1/4 INCH X 28 5976314
GUHRING 00958 013.157 HAND TAPS 9009580131570
CUTLINE 885112 HSS TAP SET M10 X 1.50 L/HAND
DORMER E5242-64NO2 TAP NO.2 X 64 5976381
DORMER E5471.1/2NO2 TAP 1.1/2 INCH X 11 5976722
CUTLINE 885311 HSS TAP SET UNF 1/2 X 20
DORMER E5249/16NO3 TAP 9/16 INCH X 18 5976208
DORMER E5241/4NO1 TAP 1/4 INCH X 28 5976306
GUHRING 00981 006.350 HAND TAPS 9009810063500
DORMER E5157/16NO3 TAP 7/16 INCH X 14 5976873