Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-2 REAMING TOOLS HSS/-CO 5071856
TITEX F1352-2 REAMING TOOLS HSS/-CO 5071856
HSS machine drill Walter Titex
References
walter titex:
F1352-2
rubix:
291A0936
manufacturer :
5071856
ean:
4031132188485
Technical specifications
Nominal diameter (metric)
2
mm
Total length
49
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-2 REAMING TOOLS HSS/-CO 5071856
Technical specifications
Attributes
Nominal diameter (metric)
2
mm
Total length
49
mm
Tail diameter
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.08
excl. VAT
/
Each
£
21.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.59 REAMING TOOLS HSS/-CO 5072200
TITEX F1342-14 REAMING TOOLS HSS/-CO 5071721
TITEX F1352HUN-3.94 REAMING TOOLS HSS/-CO 5072436
GUHRING 00490 011.000 NC MACHINE REAMERS HSS-E
GUHRING 00490 006.800 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-11.51 REAMING TOOLS HSS/-CO 5072192
TITEX F1352HUN-11.28 REAMING TOOLS HSS/-CO 5072169
TITEX F1352HUN-2.41 REAMING TOOLS HSS/-CO 5072283
GUHRING 00468 010.000 MACHINE REAMER HSS-E 10.000MM FORM B BRIGHT
TITEX F1352HUN-7.43 REAMING TOOLS HSS/-CO 5072823
TITEX F1352HUN-7.11 REAMING TOOLS HSS/-CO 5072791
TITEX F1352HUN-7.97 REAMING TOOLS HSS/-CO 5072877
TITEX F1352-7.6 REAMING TOOLS HSS/-CO 5071913
TITEX F1352HUN-9.53 REAMING TOOLS HSS/-CO 5073033
TITEX F1352HUN-6.25 REAMING TOOLS HSS/-CO 5072705