Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00490 006.800 NC MACHINE REAMERS HSS-E
GUHRING 00490 006.800 NC MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
490 6.800
rubix:
285A3351
manufacturer :
9004900068000
ean:
4031093701679
Technical specifications
Nominal diameter (metric)
6.8
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00490 006.800 NC MACHINE REAMERS HSS-E
Technical specifications
Attributes
Nominal diameter (metric)
6.8
mm
Total length
109
mm
Length of cut
31
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.52
excl. VAT
/
Each
£
18.62
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00468 012.000 MACHINE REAMER HSS-E 12.000MM FORM B BRIGHT
TITEX F3234-5 REAMING TOOLS HSS/-CO 5073215
TITEX F1352HUN-7.59 REAMING TOOLS HSS/-CO 5072839
TITEX F1352HUN-2.93 REAMING TOOLS HSS/-CO 5072335
DOR HSCO REAMER 35.0
TITEX F1352HUN-5.21 REAMING TOOLS HSS/-CO 5072563
TITEX F1352HUN-7.76 REAMING TOOLS HSS/-CO 5072856
TITEX F1352HUN-1.13 REAMING TOOLS HSS/-CO 5071954
TITEX F1352HUN-11.62 REAMING TOOLS HSS/-CO 5072203
DORMER B17011.99 REAMER 11.99 MM 5986933
DOR HSCO REAMER 2.9
TITEX F1352-9.9 REAMING TOOLS HSS/-CO 5071936
TITEX F1352HUN-11.23 REAMING TOOLS HSS/-CO 5072164
TITEX F1352HUN-10.25 REAMING TOOLS HSS/-CO 5072066
TITEX F1352-8.5 REAMING TOOLS HSS/-CO 5071922