References
Walter Titex:F1352HUN-6.25
Rubix:356A9170
Manufacturer :5072705
EAN:4031132140414

Technical specifications
| Nominal diameter (metric) | 6.25 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-6.25 REAMING TOOLS HSS/-CO 5072705
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 6.25 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
| Tail diameter | 6.3 mm |
| Length of cut | 28 mm |
Show UNSPSC/ECL@SS
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
- Usually arrives within 14 working days