Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 21361-M27X2 HAND- AND MACHINE TAPS HSS/-E 5077471
WALTER 21361-M27X2 HAND- AND MACHINE TAPS HSS/-E 5077471
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M27X2
rubix:
276A0132
manufacturer :
5077471
ean:
4042446019679
Technical specifications
Threading diameter
27
mm
Total length
16
mm
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 21361-M27X2 HAND- AND MACHINE TAPS HSS/-E 5077471
Technical specifications
Attributes
Threading diameter
27
mm
Total length
16
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
221.00
excl. VAT
/
Each
£
265.20
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
SANDVIK T100-NM102DA-M5N1PR COROTAP 8330203
DORMER E201M8 TAP M8 X 1.25 MM 5975698
DORMER EX10M18X1.0 TAP M18 X 1.00 MM 5973647
SANDVIK T200-XM171DA-M10B110 COROTAP OPTIMIZED FOR VERSATILITY 8248445
WALTERPROT TC115.UNC10-C0-WY80AA TAPS HSS-E PERFORM 7606555
SANDVIK T300-XM100DB-M24X200B110 COROTAP OPTIMIZED VERSATILITY 6635215
DORMER E238M22 TAP M22 X 2.50 MM 6305803
WALTERPROT 21361-M52X1.5 HAND- AND MACHINE TAPS HSS/-E 5077502
DORMER E000TINM3 SPIRAL POINT TAP M3 X 0.50 MM 6196635
WALTER 202061-M4 ADVANCED MACHINE TAPS HSS-E 5075828
SANDVIK T300-XM100DE-10-24 C110 CUTTING TAP WITH SPIRAL FLUTES 6635217
DORMER EP00M16 SPIRAL POINT TAP M16 X 2.00 MM 5973489
DORMER E513M24X1.5NO2 TAP M24 X 1.50 MM 5977389
DORMER EP11M5X.5 SPIRAL POINT TAP M5 X 0.50 MM 5973695
WALTER 7456770-G3/8 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200939