DORMER E000TINM3 SPIRAL POINT TAP M3 X 0.50 MM 6196635
Machine thread-cutters HSS-E
See technical informationReferences
Dormer:E000TINM3
Rubix:80146934
EAN:7320760661932




Technical specifications
| Threading | m3x0,50 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
Product details : DORMER E000TINM3 SPIRAL POINT TAP M3 X 0.50 MM 6196635
HSS-E Machine thread-cutters for metric thread TiN coated ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm². Copper and brass. Aluminium and aluminium-magnesium alloys.
TARAUD MACHINE M 3 X0.50 E000TIN HSS-TIN ISO
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m3x0,50 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Square drive adapter | 3.15 mm |
| Coating | tin |
| Total length | 48 mm |
| Body material | hss-e |
| Threading | m3x0,50 |
Show UNSPSC/ECL@SS
£ 26.60 excl. VAT
/ Each
£ 31.92 incl. VAT
- Usually arrives within 14 working days