DORMER E002M16 TAP M16 X 2.00 MM 5974349


Machine thread-cutters E002

References
dormer:E002M16
rubix:8086397
ean:7320760567951
Machine tap M16x2.00 mm ISO529
brand logo
Technical specifications
Threading diameter16 mm
Angle of helix45 °
Input12,5
See all Specifications

Product details : DORMER E002M16 TAP M16 X 2.00 MM 5974349


HSS-E Machine thread-cutter for metric thread TiN coated ISO 529 shape C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper and brass. Aluminium and aluminium-magnesium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter16 mm
Angle of helix45 °
Input12,5
Total length102 mm
Body materialHSS-E
TypeMetric blind bores
With cooling sprayNo
Drilling diameter14 mm
Square drive adapter12.5 mm
CoatingBronze
Show UNSPSC/ECL@SS
£ 54.60 excl. VAT
/ Each
£ 65.52 incl. VAT
  • Usually arrives within 14 working days