VOELKEL-TS M3X0.5 TAP VOLKEL-27626


Hand tap finisher non-serial

References
völkel threading solutions:27626
rubix:118A8170
brand logo
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : VOELKEL-TS M3X0.5 TAP VOLKEL-27626


Völkel 27626 Hand Tap Finisher Non-Serial having tolerance ISO2 / 6H is used on easily machinable materials up to 900 N/mm2 and unalloyed and low-alloyed steels

Applications

Through and blind holes
Thread cutting by hand
General purpose use

Technical specifications


Attributes
Number of elements3
Total length40 mm
Tail diameter3.5 mm
Square drive adapter2.7 mm
MaterialHSS-G
ToleranceISO 2 /6H
Threading diameter3 mm
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
  • Usually arrives within 14 working days