Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 21361-M24X2 HAND- AND MACHINE TAPS HSS/-E 5077466
WALTERPROT 21361-M24X2 HAND- AND MACHINE TAPS HSS/-E 5077466
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M24X2
rubix:
357A4033
manufacturer :
5077466
ean:
4042446019624
Technical specifications
Threading diameter
24
mm
Total length
14.5
mm
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 21361-M24X2 HAND- AND MACHINE TAPS HSS/-E 5077466
Technical specifications
Attributes
Threading diameter
24
mm
Total length
14.5
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.67
excl. VAT
/
Each
£
190.40
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
DORMER EX01M10 TAP M10 X 1.50 MM 5973705
GUHRING 00914 006.000 MACHINE TAP HSS-E BLIND HOLE M6 3XD RH 371 TIN
GUHRING 00789 004.000 MACHINE TAPS 9007890040000
Drmr s/trum SP/PT XS1 brt EP00M4
SANDVIK T200-XM101DF-7/16 C110 CUTTING TAP WITH SPIRAL POINT 6539668
GUHRING 00810 010.000 MACHINE TAP BLIND HOLE M10 ISO26H 3XD DIN 371
SPIRAL FLUTE TAP HSS GT 5/16 BSW
DORMER E238M20 TAP M20 X 2.50 MM 6305802
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC7/16-14 864978
DORMER HSCO TAP M25X1.5 E268M25X1.5
WALTER M2251305-UNC1/4 TAPS HSS-E X PERT 6149940
WALTERPROT P23519-UNF12 TAPS HSS-E X PERT 6244743
WALTER N20219-M2.5 TAPS HSS-E X PERT 6476074
SANDVIK T200-XM100DA-M6 C110 TAP 6539629
SANDVIK T200-XM100AE-1/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6967125