M Machine Tap Spiral Flute 45°
Threading | m10 |
---|---|
Threading diameter | 10 mm |
Angle of helix | 45 ° |
Threading | m10 |
---|---|
Threading diameter | 10 mm |
Angle of helix | 45 ° |
Input | 10 mm |
Total length | 100 mm |
Thread depth | 15 mm |
Body material | hss-e |
Tolerance | d6 |
Type | metric blind bores |
With cooling spray | no |
Drilling diameter | 10 mm |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Coating | steam tempered |
Usually arrives within 14 working days