Unc tap - spiral flute - hss 3% vanadium - multi-materials
Angle of helix | 40 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Angle of helix | 40 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Drilling diameter | 9.3 mm |
Tail diameter | 8 mm |
Square drive adapter | 6.2 mm |
Coating | Vaporized |
Threading (inch) | 7/16 |
No. of threads per inch | 14 |
Usually arrives within 14 working days