DORMER E252M12 TAP M12 X 1.75 MM 5975921


Machine thread-cutters E252

References
dormer:E252M12
rubix:1006298
ean:7320760087275
Machine tap M12x1.75mm DIN 371
brand logo
Technical specifications
ThreadingM12
Threading diameter12 mm
Total length110 mm
See all Specifications

Product details : DORMER E252M12 TAP M12 X 1.75 MM 5975921


HSS-E-PM Machine thread-cutter for metric threaded SHARK white ring nitrided DIN 376 shape C straight grooves 2xD blind and continuous holes for cast iron and synthetic materials such as duraplastics.

Applications

• Cast Iron lamellar (<150 HB>500 N/mm²)
• Cast Iron lamellar (>150<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Plastic - Duraplastics

Technical specifications


Attributes
ThreadingM12
Threading diameter12 mm
Total length110 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter10.3 mm
Square drive adapter9 mm
CoatingNitride
Show UNSPSC/ECL@SS
£ 36.14 excl. VAT
/ Each
£ 43.37 incl. VAT
  • Usually arrives within 14 working days