Machine thread-cutter Sandvik Coromant
Angle of helix | 0 ° |
---|---|
Body material | hss |
Tolerance | 2b |
Angle of helix | 0 ° |
---|---|
Body material | hss |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Tail diameter | 4 mm |
Coating | alcrn |
Threading (inch) | 0.138 |
Usually arrives within 14 working days