GUHRING 02862 004.000 MACHINE TAPS 9028620040000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:2862 4.000
Rubix:340A4135
Manufacturer :9028620040000
EAN:4031093600965


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 02862 004.000 MACHINE TAPS 9028620040000
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 22.44 excl. VAT
/ Each
£ 26.93 incl. VAT
- Usually arrives within 14 working days