Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P82112.7X6.0 BURR 12.70 MM X 6.00 MM 6814186
DORMER P82112.7X6.0 BURR 12.70 MM X 6.00 MM 6814186
Solid carbide miller Dormer
References
dormer:
P82112.7X6.0
rubix:
2578972
ean:
7320760688274
Technical specifications
Diameter
12.7
mm
Total length
32
mm
Length of cut
77
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P82112.7X6.0 BURR 12.70 MM X 6.00 MM 6814186
Technical specifications
Attributes
Diameter
12.7
mm
Total length
32
mm
Length of cut
77
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.13
excl. VAT
/
Each
£
31.36
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893406 12MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
WALTERPROT MC232.12.7W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092183
SANDVIK R216.24-12050ICK26P1620 SC MILLING CM PLURA 2 5743088
WALTERPROT MC232-05.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022534
SANDVIK 2S342-1000-100-PBP2BM SC MILLING CM PLURA 2 8351892
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 1 862679
SANDVIK R216.42-10030-AS15G1700 SC MILLING CM PLURA 2 5963318
SANDVIK R215.H4-16050EAK10P1620 SC MILLING CM PLURA 2 5847804
SANDVIK R216.24-16050GCK36P 1620 5743055
CUTLINE 893414 6MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
SANDVIK R216.24-16050GCL36P 1620 5847658
CUTLINE 4 VARI FLUT CARBID END MILL STD SER STR SHNK OZMAX MM 3 862827
SANDVIK R216.24-14050GAK26P1620 SC MILLING CM PLURA 2 5743032
DORMER S804HB3.0 END MILL 3.00 MM 5983622
SANDVIK 316-12SM345-12040A H10F 5782700