SANDVIK R216.24-20050FCK44P 1620 5742949


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-20050FCK44P1620
rubix:286A8063
manufacturer :5742949
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length145 mm
Length of cut44 mm
See all Specifications

Product details : SANDVIK R216.24-20050FCK44P 1620 5742949


Technical specifications


Attributes
Diameter20 mm
Total length145 mm
Length of cut44 mm
Number of teeth4
Tail diameter20 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 490.42 excl. VAT
/ Each
£ 588.50 incl. VAT
  • Usually arrives within 14 working days