GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Walter Prototyp
Threading diameter | 18 mm |
---|---|
Thread | 1.5 mm |
Body material | HSS-E |
Threading diameter | 18 mm |
---|---|
Thread | 1.5 mm |
Body material | HSS-E |
Drilling diameter | 16.5 mm |
Usually arrives within 14 working days